
Statement 1F 305Mm/12 Oblong Rainhead Vibrant Brushed Nickel
Mfr # 26294-BN
Zoro # G304846219
product price: $1,026.60
/ea
Free Shipping & Returns
Key Features
Color
Vibrant Brushed Nickel
Material
Metal
Width
13-15/16 in
Height
3-15/16 in
Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26294-BN
Zoro #
G304846219
UPC #
885612882622
Country of Origin
Unknown
Dimensions
Width
13-15/16 in
Height
3-15/16 in
Connection Size
1/2 in
Details
Item
Shower Head
Color
Vibrant Brushed Nickel
Material
Metal
Finish
Vibrant Brushed Nickel
Flow Rate (GPM)
2.5
Showerhead Function
Single Function
Description
Statement Oval 12" 2.5 gpm rainhead with Katalyst air-induction technology
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.