Zoro Homepage

Statement 1F 305Mm/12 Round Rainhead Vibrant Brushed Nickel

  • Mfr # 26292-BN

  • Zoro # G804845996


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Material
Metal
Width
13-15/16 in
Height
3-15/16 in
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26292-BN
Zoro #
G804845996
UPC #
885612882509
Country of Origin
Unknown

Dimensions

Width
13-15/16 in
Height
3-15/16 in
Connection Size
1/2 in

Details

Item
Shower Head
Color
Vibrant Brushed Nickel
Material
Metal
Finish
Vibrant Brushed Nickel
Flow Rate (GPM)
2.5
Showerhead Function
Single Function

Description

Statement Round 12" 2.5 gpm rainhead with Katalyst air-induction technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.