Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 1F Cm Rh Arm - 3 (76Mm) Polished Chrome

  • Mfr # 26319-CP

  • Zoro # G804846405


product price: $68.40
/ea

Key Features

Color
Polished Chrome
Material
Brass
Length
3.75 in.
Height
2.1875 in.
Depth
2.1875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26319-CP
Zoro #
G804846405
UPC #
885612900517
Country of Origin
Unknown

Dimensions

Length
3.75 in.
Height
2.1875 in.
Depth
2.1875 in.

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Item
Statement 3" ceiling-mount single-function rainhead arm and flange

Description

Statement 3" ceiling-mount single-function rainhead arm and flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.