Zoro Homepage

Statement 1F Iconic Handshower

  • Mfr # 26286-BV

  • Zoro # G708462800


product price: $155.92
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
2.5625 in
Width
5.1875 in
Height
9.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26286-BV
Zoro #
G708462800
UPC #
195711053060
Country of Origin
Unknown

Dimensions

Length
2.5625 in
Width
5.1875 in
Height
9.125 in

Details

Material
Plastic
Finish
Vibrant Brushed Bronze

Description

Power your shower with the flexibility of the Statement iconic 2.5 gpm handshower, featuring the unique Infinity spray that provides three spray experiences in one. The hourglass-shaped spray starts with a powerful rinse in the upper zone, converging into a massaging middle stream, then diverging into broad, everyday warmth and coverage in the lower zone. The compact barrel-shaped handshower features a sleek, minimalist design and durable finishes that coordinates with many KOHLER faucets and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.