Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 1F Iconic Handshower G Matte Black

  • Mfr # 26286-G-BL

  • Zoro # G304846110


product price: $155.92
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
2.5625 in.
Height
7.5625 in.
Flow Rate (GPM)
1.75 gallons-per-minute
Connection Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26286-G-BL
Zoro #
G304846110
UPC #
885612946782
Country of Origin
Unknown

Dimensions

Width
2.5625 in.
Height
7.5625 in.
Connection Size
1/2"

Details

Material
Metal
Finish
Matte Black
Flow Rate (GPM)
1.75 gallons-per-minute

Description

Statement Single-function iconic 1.75 gpm handshower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.