Zoro Homepage

Statement 1F Iconic Handshower G Vibrant Brushed Nickel

  • Mfr # 26286-G-BN

  • Zoro # G204846050


product price: $155.92
/ea
Free Shipping & Returns

Key Features

Height
7.5625 in
Flow Rate (GPM)
1.75 GPM
Connection Size
1/2 in
Material
Metal
Width
2.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26286-G-BN
Zoro #
G204846050
UPC #
885612946775
Country of Origin
Unknown

Dimensions

Height
7.5625 in
Connection Size
1/2 in
Width
2.5625 in

Details

Finish
Vibrant Brushed Nickel
Flow Rate (GPM)
1.75 GPM
Material
Metal
Item
Shower Faucet

Description

Statement Single-function iconic 1.75 gpm handshower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.