Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 1F Iconic Handshower Vibrant Brushed Moderne Brass

  • Mfr # 26286-2MB

  • Zoro # G804846207


product price: $155.92
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Material
Metal
Width
2-9/16 in
Height
7-9/16 in
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26286-2MB
Zoro #
G804846207
UPC #
885612946751
Country of Origin
Unknown

Dimensions

Width
2-9/16 in
Height
7-9/16 in
Connection Size
1/2 in

Details

Item
Hand Shower
Color
Vibrant Brushed Moderne Brass
Material
Metal
Finish
Vibrant Brushed Moderne Brass
Flow Rate (GPM)
2.5
Showerhead Function
Single Function
Installation
Wall Mounted

Description

Statement Single-function iconic 2.5 gpm handshower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.