Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 1F Wm Rh Arm - 14 (355Mm) Polished Chrome

  • Mfr # 26322-CP

  • Zoro # G304846455


product price: $127.05
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
15.5 in.
Depth
2.1875 in.
Height
3.5625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26322-CP
Zoro #
G304846455
UPC #
885612900630
Country of Origin
Unknown

Dimensions

Length
15.5 in.
Depth
2.1875 in.
Height
3.5625 in.

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Item
Statement 16" wall-mount single-function rainhead arm and flange

Description

Statement 16" wall-mount single-function rainhead arm and flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.