Zoro Homepage

Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Moderne Brass

  • Mfr # 26307-2MB

  • Zoro # G504846132


product price: $198.33
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Material
Brass
Length
19 in.
Depth
2.1875 in.
Height
3.5625 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26307-2MB
Zoro #
G504846132
UPC #
885612900296
Country of Origin
Unknown

Dimensions

Length
19 in.
Depth
2.1875 in.
Height
3.5625 in.

Details

Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Material
Brass
Item
Statement 19" wall-mount single-function rainhead arm and flange

Description

Statement 19" wall-mount single-function rainhead arm and flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.