Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 2F 305Mm/12 Dpmsg Rainhead Matte Black

  • Mfr # 26295-BL

  • Zoro # G404846133


product price: $1,274.36
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Metal
Width
13-15/16 in
Height
3-7/16 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26295-BL
Zoro #
G404846133
UPC #
885612887665
Country of Origin
Unknown

Dimensions

Width
13-15/16 in
Height
3-7/16 in

Details

Item
Shower Head
Color
Matte Black
Material
Metal
Finish
Matte Black
Flow Rate (GPM)
2.5
Showerhead Function
Multi Function

Description

Statement Oval 12" two-function 2.5 gpm with Katalyst air-induction technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.