
Statement 2F 305Mm/12 Dpmsg Rainheadg Matte Black
Mfr # 26295-G-BL
Zoro # G604846018
product price: $1,274.36
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM
Width
13.9375 in
Showerhead Function
Multi Function
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26295-G-BL
Zoro #
G604846018
UPC #
885612887702
Country of Origin
Unknown
Dimensions
Width
13.9375 in
Height
3.4375 in
Details
Finish
Matte Black
Item
Shower Faucet
Flow Rate (GPM)
1.75 GPM
Showerhead Function
Multi Function
Material
Metal
Description
Statement Oval 12" two-function 1.75 gpm rainhead with Katalyst air-induction technology
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.