
Statement 2F 305Mm/12 Dpmsg Rainheadg Vibrant Brushed Moderne Brass
Mfr # 26295-G-2MB
Zoro # G204845947
product price: $1,274.36
/ea
Free Shipping & Returns
Key Features
Material
Metal
Width
13.9375 in.
Height
3.4375 in.
Flow Rate (GPM)
1.75 gallons-per-minute
Showerhead Function
Multi Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26295-G-2MB
Zoro #
G204845947
UPC #
885612887719
Country of Origin
Unknown
Dimensions
Width
13.9375 in.
Height
3.4375 in.
Details
Material
Metal
Finish
Vibrant Brushed Moderne Brass
Flow Rate (GPM)
1.75 gallons-per-minute
Showerhead Function
Multi Function
Description
Statement Oval 12" two-function 1.75 gpm rainhead with Katalyst air-induction technology
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.