
Statement 2F 356Mm/14 Dpmsg Rainhead Polished Chrome
Mfr # 26297-CP
Zoro # G404846164
product price: $1,074.15
/ea
Free Shipping & Returns
Key Features
Material
Metal
Width
17-7/8 in
Height
3-7/16 in
Flow Rate (GPM)
2.5
Showerhead Function
Multi Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26297-CP
Zoro #
G404846164
UPC #
885612887726
Country of Origin
Unknown
Dimensions
Width
17-7/8 in
Height
3-7/16 in
Details
Item
Shower Head
Material
Metal
Finish
Polished Chrome
Flow Rate (GPM)
2.5
Showerhead Function
Multi Function
Description
Statement Oval 14" two-function rainhead with Katalyst air-induction technology, 2.5 gpm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.