
Statement 2F 356Mm/14 Dpmsg Rainhead Vibrant Brushed Moderne Brass
Mfr # 26297-2MB
Zoro # G704845942
product price: $1,557.52
/ea
Free Shipping & Returns
Key Features
Color
Vibrant Brushed Moderne Brass
Material
Metal
Width
17.875 in.
Height
3.4375 in.
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26297-2MB
Zoro #
G704845942
UPC #
885612887757
Country of Origin
Unknown
Dimensions
Width
17.875 in.
Height
3.4375 in.
Details
Color
Vibrant Brushed Moderne Brass
Material
Metal
Finish
Vibrant Brushed Moderne Brass
Flow Rate (GPM)
2.5 gallons-per-minute
Showerhead Function
Multi Function
Description
Statement Oval 14" two-function rainhead with Katalyst air-induction technology, 2.5 gpm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.