Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 2F 356Mm/14 Dpmsg Rainhead Vibrant Brushed Nickel

  • Mfr # 26297-BN

  • Zoro # G904846138


product price: $1,557.52
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Material
Metal
Width
17-7/8 in
Height
3-7/16 in
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26297-BN
Zoro #
G904846138
UPC #
885612887733
Country of Origin
Unknown

Dimensions

Width
17-7/8 in
Height
3-7/16 in

Details

Item
Shower Head
Color
Vibrant Brushed Nickel
Material
Metal
Finish
Vibrant Brushed Nickel
Flow Rate (GPM)
2.5
Showerhead Function
Multi Function

Description

Statement Oval 14" two-function rainhead with Katalyst air-induction technology, 2.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.