Zoro Homepage

Statement 2F Cm Rh Arm - 10 (254Mm) Vibrant Brushed Moderne Brass

  • Mfr # 26326-2MB

  • Zoro # G104845825


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Material
Brass
Length
2.6875 in.
Height
12.8125 in.
Depth
3.66 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26326-2MB
Zoro #
G104845825
UPC #
5050625008436
Country of Origin
Unknown

Dimensions

Length
2.6875 in.
Height
12.8125 in.
Depth
3.66 in.

Details

Finish
Vibrant Brushed Moderne Brass
Color
Vibrant Brushed Moderne Brass
Material
Brass
Item
Statement 10" ceiling-mount two-function rainhead arm and flange

Description

Statement 10" ceiling-mount two-function rainhead arm and flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.