Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 2F Cm Rh Arm - 5 (127Mm) Polished Chrome

  • Mfr # 26325-CP

  • Zoro # G604845899


product price: $195.33
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
2.6875 in.
Height
7.8125 in.
Depth
5.99 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26325-CP
Zoro #
G604845899
UPC #
5050625008368
Country of Origin
Unknown

Dimensions

Length
2.6875 in.
Height
7.8125 in.
Depth
5.99 in.

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Item
Statement 5" ceiling-mount two-function rainhead arm and flange

Description

Statement 5" ceiling-mount two-function rainhead arm and flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.