Zoro Homepage

Statement 2F Cm Rh Arm - 5 (127Mm) Vibrant Brushed Nickel

  • Mfr # 26325-BN

  • Zoro # G804845927


product price: $283.27
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Material
Brass
Length
2.6875 in.
Height
7.8125 in.
Depth
5.99 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26325-BN
Zoro #
G804845927
UPC #
5050625008375
Country of Origin
Unknown

Dimensions

Length
2.6875 in.
Height
7.8125 in.
Depth
5.99 in.

Details

Finish
Vibrant Brushed Nickel
Color
Vibrant Brushed Nickel
Material
Brass
Item
Statement 5" ceiling-mount two-function rainhead arm and flange

Description

Statement 5" ceiling-mount two-function rainhead arm and flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.