Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 2F Wand Handshower Polished Chrome

  • Mfr # 26288-CP

  • Zoro # G304846349


product price: $107.51
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height
5.19 in
Flow Rate (GPM)
2.5 GPM
Material
Metal
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26288-CP
Zoro #
G304846349
UPC #
885612907745
Country of Origin
Unknown

Dimensions

Height
5.19 in
Width
1.6 in
Connection Size
1/2 in

Details

Finish
Polished Chrome
Item
Shower Faucet
Flow Rate (GPM)
2.5 GPM
Material
Metal
Certification
ASME, CSA

Description

Statement Wand multifunction iconic 2.5 gpm handshower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.