Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 2F Wand Handshower Vibrant Brushed Moderne Brass

  • Mfr # 26288-2MB

  • Zoro # G004846359


product price: $155.92
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Material
Metal
Width
1.625 in.
Height
5.19"
Finish
Vibrant Brushed Moderne Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26288-2MB
Zoro #
G004846359
UPC #
885612907776
Country of Origin
Unknown

Dimensions

Width
1.625 in.
Height
5.19"
Connection Size
1/2"

Details

Color
Vibrant Brushed Moderne Brass
Material
Metal
Finish
Vibrant Brushed Moderne Brass
Flow Rate (GPM)
2.5 gallons-per-minute
Certification
ASME, CSA

Description

Statement Wand multifunction iconic 2.5 gpm handshower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.