Zoro Homepage

Statement 32" deluxe slidebar with integrated water supply

  • Mfr # 26314-BV

  • Zoro # G621665883


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
6.96 in
Height (In.)
31.9 in
Length
3.58 in
Material
Brass
Finish
Vibrant Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26314-BV
Zoro #
G621665883
UPC #
195711061492
Country of Origin
China

Dimensions

Width (In.)
6.96 in
Height (In.)
31.9 in
Length
3.58 in

Details

Material
Brass
Finish
Vibrant Brushed Bronze
Item
Shower Fittings

Description

Delivering KOHLER quality and design at a great value, the Statement 32" (811 mm) slidebar allows your handshower to be adjusted to your desired height for a customized showering experience. This slidebar features adjustable fixing points to provide installation flexibility, making it ideal for remodeling projects, and an integrated water supply.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.