Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 32" deluxe slidebar with integrated water supply

  • Mfr # 26314-SN

  • Zoro # G221665726


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
31.9 in
Finish
Vibrant Polished Nickel
Material
Brass
Width (In.)
6.96 in
Length
3.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26314-SN
Zoro #
G221665726
UPC #
885612888143
Country of Origin
China

Dimensions

Height (In.)
31.9 in
Width (In.)
6.96 in
Length
3.58 in

Details

Finish
Vibrant Polished Nickel
Item
Shower Fittings
Material
Brass

Description

Delivering KOHLER quality and design at a great value, the Statement 32" (811 mm) slidebar allows your handshower to be adjusted to your desired height for a customized showering experience. This slidebar features adjustable fixing points to provide installation flexibility, making it ideal for remodeling projects, and an integrated water supply.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.