Zoro Homepage

Statement 3F Oblong Handshower

  • Mfr # 26284-AF

  • Zoro # G608462993


product price: $240.86
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
2.5625 in
Width
3.625 in
Height
9.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26284-AF
Zoro #
G608462993
UPC #
195711052995
Country of Origin
Unknown

Dimensions

Length
2.5625 in
Width
3.625 in
Height
9.5625 in

Details

Material
Plastic
Finish
Vibrant French Gold

Description

Enjoy the flexibility of a handshower that rinses, restores, and targets sore musclesall at the touch of a button. The Statement multifunction handshower lets you choose between the Full Coverage with Katalyst air-induction technology for large luxurious water drops, a super-fine silky Cloud spray experience, and more focused, Deep Massage kinetic cross-streams. The multifunction oblong handshower features an intuitive mode selector button for switching the stream at your fingertips. Its sleek, minimalist design complements many other KOHLER faucets and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.