Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 3F Oblong Handshower G Matte Black

  • Mfr # 26284-G-BL

  • Zoro # G704845850


product price: $240.86
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Width
3.625 in
Connection Size
1/2 in
Height
9.5625 in
Flow Rate (GPM)
1.75 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26284-G-BL
Zoro #
G704845850
UPC #
885612893888
Country of Origin
Unknown

Dimensions

Width
3.625 in
Connection Size
1/2 in
Height
9.5625 in

Details

Finish
Matte Black
Item
Shower Faucet
Flow Rate (GPM)
1.75 GPM
Material
Metal

Description

Statement Oval multifunction1.75 gpm handshower with Katalyst air-induction technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.