
Statement 3F Round Handshower G Matte Black
Mfr # 26282-G-BL
Zoro # G804846474
product price: $240.86
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Material
Metal
Width
5-1/8 in
Height
9-1/8 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26282-G-BL
Zoro #
G804846474
UPC #
885612893802
Country of Origin
Unknown
Dimensions
Width
5-1/8 in
Height
9-1/8 in
Connection Size
1/2 in
Details
Item
Hand Shower
Color
Matte Black
Material
Metal
Finish
Matte Black
Flow Rate (GPM)
1.75
Features
Water Efficient
Showerhead Function
Multi Function
Installation
Wall Mounted
Description
Statement Round multifunction 1.75 gpm handshower with Katalyst air-induction technology
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.