Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 3F Round Handshower Vibrant Brushed Nickel

  • Mfr # 26282-BN

  • Zoro # G104846204


product price: $240.86
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Material
Metal
Width
5-1/8 in
Height
9-1/8 in
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26282-BN
Zoro #
G104846204
UPC #
885612893758
Country of Origin
Unknown

Dimensions

Width
5-1/8 in
Height
9-1/8 in
Connection Size
1/2 in

Details

Item
Hand Shower
Color
Vibrant Brushed Nickel
Material
Metal
Finish
Vibrant Brushed Nickel
Flow Rate (GPM)
2.5
Installation
Wall Mounted
Showerhead Function
Multi Function

Description

Statement Round multifunction 2.5 gpm handshower with Katalyst air-induction technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.