Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 6" ceiling-mount single-function rainhead arm and flange

  • Mfr # 26320-BV

  • Zoro # G921665651


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.16 in
Finish
Vibrant Brushed Bronze
Material
Brass
Width (In.)
2.18 in
Length
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26320-BV
Zoro #
G921665651
UPC #
195711093332
Country of Origin
United States

Dimensions

Height (In.)
2.16 in
Width (In.)
2.18 in
Length
6.38 in

Details

Finish
Vibrant Brushed Bronze
Material
Brass
Item
Shower Fittings

Description

KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This 6" straight rainhead arm with flange provides a solid ceiling-mount for single-function rainheads. With durable brass construction and minimalist design, this shower accessory is versatile enough for any bathroom design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.