Zoro Homepage

Statement 6" ceiling-mount single-function rainhead arm and flange

  • Mfr # 26320-SN

  • Zoro # G621665715


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Width (In.)
2.18 in
Height (In.)
2.16 in
Material
Brass
Length
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26320-SN
Zoro #
G621665715
UPC #
195711093301
Country of Origin
United States

Dimensions

Width (In.)
2.18 in
Height (In.)
2.16 in
Length
6.38 in

Details

Finish
Vibrant Polished Nickel
Item
Shower Fittings
Material
Brass

Description

KOHLER showering products offer luxurious water delivery for any custom or traditional showering environment. This 6" straight rainhead arm with flange provides a solid ceiling-mount for single-function rainheads. With durable brass construction and minimalist design, this shower accessory is versatile enough for any bathroom design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.