Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 80Cm Slidebar Polished Chrome

  • Mfr # 26312-CP

  • Zoro # G504846415


product price: $195.33
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass/Plastic
Length
3.5625 in.
Height
32.1875 in.
Depth
6.9375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26312-CP
Zoro #
G504846415
UPC #
885612888006
Country of Origin
Unknown

Dimensions

Length
3.5625 in.
Height
32.1875 in.
Depth
6.9375 in.

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Brass/Plastic
Item
Statement 31½" slidebar

Description

Statement 311⁄2" slidebar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.