Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 80Cm Slidebar W/Supply Matte Black

  • Mfr # 26314-BL

  • Zoro # G504845890


product price: $339.90
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Brass/Plastic
Length
3.5625 in.
Depth
6.9375 in.
Height
31.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26314-BL
Zoro #
G504845890
UPC #
885612888129
Country of Origin
Unknown

Dimensions

Length
3.5625 in.
Depth
6.9375 in.
Height
31.875 in.

Details

Finish
Matte Black
Color
Matte Black
Material
Brass/Plastic
Item
Statement 31½" (800 mm) deluxe slidebar with integrated water supply

Description

Statement 311⁄2" (800 mm) deluxe slidebar with integrated water supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.