Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement 80Cm Slidebar W/Supply Polished Chrome

  • Mfr # 26314-CP

  • Zoro # G604845837


product price: $234.41
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass/Plastic
Length
3.5625 in.
Depth
6.9375 in.
Height
31.875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26314-CP
Zoro #
G604845837
UPC #
885612888105
Country of Origin
Unknown

Dimensions

Length
3.5625 in.
Depth
6.9375 in.
Height
31.875 in.

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Brass/Plastic
Item
Statement 31½" (800 mm) deluxe slidebar with integrated water supply

Description

Statement 311⁄2" (800 mm) deluxe slidebar with integrated water supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.