Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STATEMENT ADA HANDSHOWER ADAPTER

  • Mfr # 26311-CP

  • Zoro # G012377593


product price: $19.57
/ea

Key Features

Material
Brass
Length
1.25 in
Width
1.38 in
Finish
Polished Chrome
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26311-CP
Zoro #
G012377593
UPC #
885612900432
Country of Origin
Unknown

Dimensions

Length
1.25 in
Width
1.38 in
Depth
1.25 in

Details

Material
Brass
Finish
Polished Chrome

Description

Kohler has everything you need to create an extraordinary showering space-down to the accessories. The Statement ADA-compliant hose adapter helps any handshower without built-in water-pause adopt nonpositive shutoff, so you can easily pause water flow at the touch of a button. With watertight gaskets on each side, this universal adapter is easy to attach to a handshower and hose. Available in coordinating KOHLER finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.