Zoro Homepage

Statement Foot Ledge

  • Mfr # 26306-BV

  • Zoro # G908582551


product price: $141.67
/ea
Free Shipping & Returns

Key Features

Material of Construction
Plastic
Length (In.)
5 in
Width
11.8125 in
Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26306-BV
Zoro #
G908582551
UPC #
5050625006890
Country of Origin
Unknown

Dimensions

Length (In.)
5 in
Width
11.8125 in
Height
3.25 in

Details

Finish
Vibrant Brushed Bronze
Material of Construction
Plastic

Description

Kohler has everything you need to create an extraordinary showering spacedown to the accessories. The adds comfort and convenience for shaving and washing. Angled with a rim and textured top, this sturdy foot rest secures to framing in your shower wall. Available in coordinating KOHLER finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.