Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Foot Ledge Polished Chrome

  • Mfr # 26306-CP

  • Zoro # G804846009


product price: $97.68
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Plastic
Length
5 in.
Depth
11.8125 in.
Height
3.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26306-CP
Zoro #
G804846009
UPC #
5050625006821
Country of Origin
Unknown

Dimensions

Length
5 in.
Depth
11.8125 in.
Height
3.25 in.

Details

Finish
Polished Chrome
Color
Polished Chrome
Material
Plastic
Item
Statement Foot ledge

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.