Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Handshower Hose, 60 Polished Chrome

  • Mfr # 21049-V0-CP

  • Zoro # G504846422


product price: $89.25
/ea
Free Shipping & Returns

Key Features

Length
7.25 in.
Depth
3.25 in.
Height
7.35 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21049-V0-CP
Zoro #
G504846422
UPC #
885612846853
Country of Origin
Unknown

Dimensions

Length
7.25 in.
Depth
3.25 in.
Height
7.35 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.