
Statement Iconic Dual Shower Arm Polished Chrome
Mfr # 26305-CP
Zoro # G404845952
product price: $781.23
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Material
Brass
Length
22-3/16 in
Width
2-1/8 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26305-CP
Zoro #
G404845952
UPC #
885612907820
Country of Origin
Unknown
Dimensions
Length
22-3/16 in
Width
2-1/8 in
Connection Size
1/2 in
Details
Item
Shower Arm
Color
Polished Chrome
Material
Brass
Finish
Polished Chrome
Installation
Ceiling Mounted
Description
Statement Ceiling-mount single-function dual rainhead arm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.