Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Iconic Open Rain Rh G Matte Black

  • Mfr # 26301-G-BL

  • Zoro # G804845965


product price: $920.36
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
8.875 in.
Height
5.25 in.
Finish
Matte Black
Flow Rate (GPM)
1.75 gallons-per-minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26301-G-BL
Zoro #
G804845965
UPC #
885612886194
Country of Origin
Unknown

Dimensions

Width
8.875 in.
Height
5.25 in.
Connection Size
1/2"

Details

Material
Metal
Finish
Matte Black
Flow Rate (GPM)
1.75 gallons-per-minute
Showerhead Function
Single Function
Certification
ASME, CSA

Description

Statement Open Rain iconic 1.75 gpm rainhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.