Zoro Homepage

Statement Iconic Open Rain Rh G Polished Chrome

  • Mfr # 26301-G-CP

  • Zoro # G804845989


product price: $728.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height
5.25 in
Flow Rate (GPM)
1.75 GPM
Width
8.875 in
Certification
ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26301-G-CP
Zoro #
G804845989
UPC #
885612886170
Country of Origin
Unknown

Dimensions

Height
5.25 in
Width
8.875 in
Connection Size
1/2 in

Details

Finish
Polished Chrome
Flow Rate (GPM)
1.75 GPM
Certification
ASME, CSA
Material
Metal
Showerhead Function
Single Function
Item
Shower Faucet

Description

Statement Open Rain iconic 1.75 gpm rainhead

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.