Zoro Homepage

Statement Iconic Open Rain Rh Matte Black

  • Mfr # 26301-BL

  • Zoro # G504846156


product price: $920.36
/ea
Free Shipping & Returns

Key Features

Height
5.25 in
Material
Metal
Showerhead Function
Single Function
Certification
ASME, CSA
Flow Rate (GPM)
2.5 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26301-BL
Zoro #
G504846156
UPC #
885612886156
Country of Origin
Unknown

Dimensions

Height
5.25 in
Connection Size
1/2 in
Width
8.875 in

Details

Finish
Matte Black
Material
Metal
Showerhead Function
Single Function
Certification
ASME, CSA
Flow Rate (GPM)
2.5 GPM
Item
Shower Faucet

Description

Statement Open Rain iconic 2.5 gpm rainhead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.