
Statement Iconic Open Rain Rh Polished Chrome
Mfr # 26301-CP
Zoro # G604846438
product price: $728.99
/ea
Free Shipping & Returns
Key Features
Connection Size
1/2 in
Width
8.875 in
Flow Rate (GPM)
2.5 GPM
Showerhead Function
Single Function
Certification
ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26301-CP
Zoro #
G604846438
UPC #
885612886132
Country of Origin
Unknown
Dimensions
Connection Size
1/2 in
Width
8.875 in
Height
5.25 in
Details
Finish
Polished Chrome
Item
Shower Faucet
Flow Rate (GPM)
2.5 GPM
Showerhead Function
Single Function
Certification
ASME, CSA
Material
Metal
Description
Statement Open Rain iconic 2.5 gpm rainhead
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.