Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Mf Showerhead G

  • Mfr # 26290-G-SN

  • Zoro # G208454244


product price: $255.03
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Height
3.75 in
Width
8.0625 in
Material
Brass/Plastic
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26290-G-SN
Zoro #
G208454244
UPC #
195711053176
Country of Origin
Unknown

Dimensions

Height
3.75 in
Width
8.0625 in
Length
5.5 in

Details

Finish
Vibrant Polished Nickel
Material
Brass/Plastic

Description

Relax in a shower that fully soaks, restores, and targets sore muscles--all at the touch of a button and while conserving water. The oblong Statement multifunction showerhead with 1.75 gpm lets you choose between Full Coverage with Katalyst air-induction technology for a drenching spray experience, a super-fine luxuriously soft Cloud spray experience, or more-focused, Deep Massage kinetic cross-streams, angled to relieve sore muscles. The multifunction showerhead features intuitive mode selector buttons and comes attached to an offset ball joint for 180° rotation, adjusting to any body height. Its sleek, minimalist design complements many other KOHLER faucets and accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.