Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Mf Showerhead G Vibrant Brushed Moderne Brass

  • Mfr # 26290-G-2MB

  • Zoro # G504846477


product price: $255.03
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Moderne Brass
Material
Metal
Width
7-15/16 in
Height
3-3/4 in
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26290-G-2MB
Zoro #
G504846477
UPC #
885612882400
Country of Origin
Unknown

Dimensions

Width
7-15/16 in
Height
3-3/4 in
Connection Size
1/2 in

Details

Item
Shower Head
Color
Vibrant Brushed Moderne Brass
Material
Metal
Finish
Vibrant Brushed Moderne Brass
Flow Rate (GPM)
1.75
Features
Water Efficient
Showerhead Function
Multi Function

Description

Statement Oval multifunction 1.75 gpm showerhead with Katalyst air-induction technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.