
Statement Mf Showerhead Vibrant Brushed Nickel
Mfr # 26290-BN
Zoro # G204846463
product price: $255.03
/ea
Free Shipping & Returns
Key Features
Color
Vibrant Brushed Nickel
Material
Metal
Width
7-15/16 in
Height
3-3/4 in
Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26290-BN
Zoro #
G204846463
UPC #
885612882349
Country of Origin
Unknown
Dimensions
Width
7-15/16 in
Height
3-3/4 in
Connection Size
1/2 in
Details
Item
Shower Head
Color
Vibrant Brushed Nickel
Material
Metal
Finish
Vibrant Brushed Nickel
Flow Rate (GPM)
2.5
Showerhead Function
Multi Function
Description
Statement Oval multifunction 2.5 gpm showerhead with Katalyst air-induction technology
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.