Zoro Homepage

Statement Oblong 14" single-function rainhead, 2.5 gpm

  • Mfr # 26294-SN

  • Zoro # G321666791


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Height
3.97 in
Installation
Ceiling-Mount
Handle Style
Transitional
Width
13.94 in
Length
7.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26294-SN
Zoro #
G321666791
UPC #
195711063687
Country of Origin
China

Dimensions

Height
3.97 in
Width
13.94 in
Length
7.99 in

Details

Installation
Ceiling-Mount
Handle Style
Transitional
Finish
Vibrant Polished Nickel
Material
Brass
Item
Showerheads

Description

Enjoy a shower that simulates a soaking summer storm, all without wasteful overspray. This contemporary 14" oblong rainhead features a wider Full Coverage with Katalyst air-induction technology spray, which efficiently mixes air and water to produce large water droplets and deliver a powerful, consistent, full overhead spray experience. The single-function rainhead's clean good looks and durable finish coordinate with many KOHLER faucets and accessories.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.