Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Oblong 14" two-function rainhead, 2.5 gpm

  • Mfr # 26295-BV

  • Zoro # G021666794


product price: $1,274.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Transitional
Length
7.99 in
Installation
Ceiling-Mount
Finish
Vibrant Brushed Bronze
Width
13.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26295-BV
Zoro #
G021666794
UPC #
195711088628
Country of Origin
United States

Dimensions

Length
7.99 in
Width
13.94 in
Height
3.47 in

Details

Handle Style
Transitional
Installation
Ceiling-Mount
Finish
Vibrant Brushed Bronze
Material
Brass
Item
Showerheads

Description

Relax in a shower that simulates a warm summer rain and targets sore shoulders with swirling kinetic streams-two distinct experiences, each available separately within one rainhead. Choose between Full Coverage with Katalyst air-induction technology, mixing air and water to produce large water droplets for a powerful, consistent overhead shower spray experience, or more-focused Deep Massage kneading streams, angled to relieve sore muscles. The innovative two-function rainhead also boasts a contemporary, minimalist design that coordinates with many KOHLER faucets and accessories.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.