
Statement Oblong 18" two-function rainhead, 2.5 gpm
Mfr # 26297-TT
Zoro # G421666745
product price: $1,718.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (GPM)
2.5 GPM
Showerhead Function
Multi Function
Width
17.875 in
Installation
Ceiling-Mount
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26297-TT
Zoro #
G421666745
UPC #
195711088727
Country of Origin
United States
Dimensions
Width
17.875 in
Height
3.4375 in
Length
8.07 in
Details
Flow Rate (GPM)
2.5 GPM
Showerhead Function
Multi Function
Installation
Ceiling-Mount
Material
Metal
Item
Shower Faucet
Handle Style
Transitional
Finish
Vibrant Titanium
Description
Relax in a shower that simulates a warm summer rain and targets sore shoulders with swirling kinetic streams-two distinct experiences, each available separately within one rainhead. Choose from Full Coverage with Katalyst air-induction technology, mixing air and water to produce large water droplets for a powerful, consistent overhead shower spray experience, and more-focused Deep Massage kneading streams, angled to relieve sore muscles. The innovative two-function rainhead also boasts a contemporary, minimalist design that coordinates with many KOHLER faucets and accessories.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.