Statement Oblong Vichy Body Spray G Vibrant Brushed Nickel

  • Mfr # 26300-G-BN

  • Zoro # G504846248


product price: $495.63
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Material
Metal
Width
10.875 in.
Height
3-1/2" (top to bottom)
Finish
Vibrant Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26300-G-BN
Zoro #
G504846248
UPC #
885612918529
Country of Origin
Unknown

Dimensions

Width
10.875 in.
Height
3-1/2" (top to bottom)
Connection Size
1/2"

Details

Color
Vibrant Brushed Nickel
Material
Metal
Finish
Vibrant Brushed Nickel
Flow Rate (GPM)
1.75 gallons-per-minute
Showerhead Function
Single Function

Description

Statement Oblong Vichy 1.75 gpm body spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.