
Statement Oblong Vichy Body Spray Polished Chrome
Mfr # 26300-CP
Zoro # G404846379
product price: $341.81
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Material
Metal
Width
10-7/8 in
Height
3-1/2 in
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26300-CP
Zoro #
G404846379
UPC #
885612918543
Country of Origin
Unknown
Dimensions
Width
10-7/8 in
Height
3-1/2 in
Connection Size
1/2 in
Details
Item
Metal Body Spray
Color
Polished Chrome
Material
Metal
Finish
Polished Chrome
Flow Rate (GPM)
2.5
Showerhead Function
Single Function
Description
Statement Oblong Vichy 2.5 gpm body spray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.