Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Statement Oblong Vichy single-function body spray, 2.5 gpm

  • Mfr # 26300-TT

  • Zoro # G621666378


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Transitional
Installation
Wall-Mount
Height
0.55 in
Material
Brass
Length
10.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26300-TT
Zoro #
G621666378
UPC #
195711063830
Country of Origin
China

Dimensions

Height
0.55 in
Length
10.83 in
Width
3.65 in

Details

Handle Style
Transitional
Installation
Wall-Mount
Item
Body Sprays
Material
Brass
Finish
Vibrant Titanium

Description

Relax and relieve sore muscles with spa-like hydrotherapy in your upgraded custom shower space. This innovative single-function Vichy body spray lets you experience an affusion-style shower, similar to treatments offered at Kohler Waters Spa, within the comfort of your own home. The Statement Vichy body spray features a line of 14 twirling, Deep Massage streams, targeting achy muscles. This easy-to-install, semi-recessed linear shower wall spray boasts a sleek minimalist profile. Install multiple Vichy sprays, in the orientation of your choice, for the ultimate therapeutic shower experience.

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.