
Statement Round 12" single-function rainhead, 1.75 gpm
Mfr # 26291-G-BV
Zoro # G021666329
product price: $778.99
/ea
Free Shipping & Returns
Key Features
Handle Style
Transitional
Installation
Ceiling-Mount
Length
11.93 in
Material
Brass
Finish
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26291-G-BV
Zoro #
G021666329
UPC #
195711043733
Country of Origin
China
Dimensions
Length
11.93 in
Width
119.69 in
Height
3.97 in
Details
Handle Style
Transitional
Installation
Ceiling-Mount
Material
Brass
Finish
Vibrant Brushed Bronze
Item
Showerheads
Description
Enjoy a shower that simulates a soaking summer storm, all while conserving water. This contemporary 12" round rainhead features Full Coverage with Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, consistent, full overhead spray experience at 1.75 gpm. The single-function rainhead's clean good looks and durable finish coordinate with many KOHLER faucets and accessories.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.